Shop All Stepladders
Tivoli
15 ft. 12 ft. Fiberglass Platform Stepladder
Mfr # PROPF15/12
Zoro # G2330960
product price: $658.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$658.99
Free 30-Day Returns
Key Features
- Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tivoli
- MFR # PROPF15/12
- Zoro # G2330960
- UPC # 779069303710
- Country of Origin Indonesia
- Category Stepladders
Dimensions
Ladder Height | 12 ft. |
Details
Item | Platform Stepladder |
Material | Fiberglass |
Stepladder Item | Platform Stepladder |
Description
Fiberglass Platform,15 ft.,12 ft. Tall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Yellow/Black (EEF2-902CB-12)
- PEERLESS CHAIN #526 S-HOOK 500PC/CTN, ZP, 7952635 (7952635)
- WARN Electric Winch, 12VDC, 12000 lb. Capacity, Series: VR EVO 12 (103254)
- RUBBERMAID COMMERCIAL Plastic Insert (26611100)
- TIVOLI 4 ft Fiberglass Platform Stepladder (PROPF7/4)
- TIVOLI 9 ft Fiberglass Platform Stepladder (PROPF12/9)
- TIVOLI 6 ft Fiberglass Platform Stepladder (PROPF9/6)
- TIVOLI 7 ft Fiberglass Platform Stepladder (PROPF10/7)
- TIVOLI Slimline Platform Ladder, II/225 (TRDP7/4)
- TIVOLI 5 ft Fiberglass Platform Stepladder (PROPF8/5)
- WERNER Ladder (PD7312-4C)
- Tivoli Ladders