Shop All Fan Parts
Titus
Speed Control, 120/240/277V AC, 10 A
Mfr # 150095-02
Zoro # G209020271
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Fans
- Includes Screws
- Switch Type Dial
- Plate Color Copper
- Plate Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 2 3/4 in |
Overall Depth | 5 in |
Overall Width | 6 5/8 in |
Details
Application | Fans |
Item | Speed Control |
Includes | Screws |
Switch Type | Dial |
Plate Color | Copper |
Plate Material | Steel |
Maximum Input Current | 10 A |
Switch Color | Black |
Input Voltage | 120/240/277V AC |
Reversible | Not Reversible |
Items Controlled | Fans |
IP Rating | Not Rated |
Weight | 0.71 lb |
Primary Voltage | 120/240/277V AC |
Compatible with Series | 706 |
Product Type | Speed Control |
Description
Speed Control, Switch Type Dial, Input Voltage 120/240/277V AC, Maximum Input Current 10 A, Plate Material Steel, Reversible Not Reversible, Plate Color Copper, Switch Color Black, Overall Height 2 3/4 in, Overall Width 6 5/8 in, Overall Depth 5 in, Compatible with Series 706, Primary Voltage 120/240/277V AC, Includes Screws, Items Controlled Fans, Minimum Time Setting Not Applicable, Application Fans, Standards Not Applicable, Maximum Input Wattage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON SOLENOID COIL MKC2 1105060 (P36460)
- GLOBAL INDUSTRIAL High Capacity Pleated Air Filter, MERV 8, Self-Supported, 25Wx20Hx2D (B2318761)
- DAYTON Steel 35"L, 14.75"H, 14.75"W Exhaust Fan (60KU40)
- RW BECKETT 51621 Start Helper (51621)
- TITUS Titus II Reset Volume Controller (CSC-3004)
- TITUS Fan Relay (10156901)
- BROAN Fan Blade (99020271)
- HEAT WAGON Nut Valve Retainer Bistro (098508-01)
- SCHNEIDER ELECTRIC Thermostat (T18-301)
- DAYTON Capacitor (ACAP1112)
- LIBERTY PUMPS Cover (K001127)
- Titus Fan Parts