Shop All Tire Repair & Maintenance Kits
Titeseal
Tire Repair Sealer, 16 oz., 9-45/64" L
Mfr # M1118/6
Zoro # G9663335
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal/Plastic
- Size 16 oz
- Number of Pieces 3
- Diameter 2 45/64 in
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titeseal
- MFR # M1118/6
- Zoro # G9663335
- UPC # 078698131566
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Size | 16 oz |
Diameter | 2 45/64 in |
Length | 9 45/64 in |
Container Size | 16 oz |
Compatible Hole Size | 3/16 in |
Description
Tire Repair Sealer, Product Type Tire Repair Sealant, Product Form Aerosol, Container Type Aerosol Spray Can, Container Size 16 oz, Compatible Tire Type Standard Size Vehicle Tires, Color White, Standards OSHA, Compatible Hole Size 3/16 in, Features Can Inflate up to 15 in Tires, Premium Applicator Hose, Seals and Inflates in Seconds, Tire Sensor Safe, Flammability Nonflammable, Maximum Operating Temperature 100 Degrees F, Maximum pH Level 9.8, Maximum Safe Storage Temperature 122 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOCO Power Outlet Twin Socket Splitter, 15A (GC020)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD7169)
- DRAW-TITE TRAILER JACK, SWIVEL MOUNT - TOP WIND, 10IN CLEARANCE; 5,000 LBS LIFT (1401480303)
- CURT Aluminum Hitch Cargo Carrier with Ramp (18112)
- STEELMAN Tire Jim, Roller Head Assembly, Blue (97743)
- AME Bead Seater, Truck Tubeless Tire, 16.5" (22000)
- REMA TIP TOP Rema Radial Tire Repair Unit (RAD182)
- AIRMAN Tire Repair Sealant, 620ml (64-010-021)
- TRU-FLATE Tire Rpr P Awl, Stl (15-225)
- KEN-TOOL Tire Iron, Gray, Steel (T45AC)
- HALTEC Standard Bore Core Tool, 11 in. L, 1 in. D (TL-633)
- Titeseal Automotive Tire & Wheel