Shop All Tire Repair Sealants
Titeseal
Tire Repair Sealer, 14 oz., 8" L
Mfr # M1107/6
Zoro # G8845549
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14 oz
- Length 8 in
- Max. Safe Storage Temp. 115 Degrees F
- Diameter 2 39/64 in
- Product Type Tire Repair Sealant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titeseal
- MFR # M1107/6
- Zoro # G8845549
- UPC # 078698107752
- Country of Origin United States
- Category Tire Repair Sealants
Dimensions
Size | 14 oz |
Length | 8 in |
Diameter | 2 39/64 in |
Compatible Hole Size | 3/16 in |
Container Size | 14 oz |
Details
Max. Safe Storage Temp. | 115 Degrees F |
Product Type | Tire Repair Sealant |
Odor | Ammonia |
Minimum Operating Temperature | 50 Degrees F |
Compatible Tire Type | ATV & Riding Lawnmower Tires |
Number of Pieces | 2 |
Product Form | Aerosol |
Flammability | Nonflammable |
Item | Tire Repair Sealer |
Container Type | Aerosol Spray Can |
Maximum Safe Storage Temperature | 122 Degrees F |
Maximum Operating Temperature | 100 Degrees F |
Minimum pH Level | 9.3 |
VOC Content Weight Percentage | 0 % |
Features | Freeze-Proof, Premium Applicator Hose, Seals and Inflates in Seconds |
Color | White |
Standards | OSHA |
Maximum pH Level | 9.8 |
Material | Metal/Plastic |
Description
Tire Repair Sealer, Product Type Tire Repair Sealant, Product Form Aerosol, Container Type Aerosol Spray Can, Container Size 14 oz, Compatible Tire Type ATV & Riding Lawnmower Tires, Color White, Standards OSHA, Compatible Hole Size 3/16 in, Features Freeze-Proof, Premium Applicator Hose, Seals and Inflates in Seconds, Flammability Nonflammable, Maximum Operating Temperature 100 Degrees F, Maximum pH Level 9.8, Maximum Safe Storage Temperature 122 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIMMERMANN Brake Disc Rear-Std/Coated 356X22Mm (100.3362.20)
- SALTDOGG 4.4 Cubic Foot Manual Tailgate Spreader (TGSUV1B)
- TITAN Liter Vacuum Brake Fluid Bleeder, 1 (TIT51885)
- PERFORMANCE TOOL Universal Engine Lift Plate, W41034 (W41034)
- TITESEAL Tire Repair Sealer, 24.5 oz., 10-7/64" L (M1128/6)
- TITESEAL Tire Repair Sealer, 12 oz., 8-9/64" L (M1114/6)
- ULTRASEAL Ultraseal Extreme Grade Tire Sealant, 5 Gallon (6150)
- SLIME Tire Sealant, Squeeze Bottle, 16 oz. (10011)
- PINPOINT TC1 Steel Manual Tire Changer (PI1080123)
- SLIME Slime 30047 24 x 1.5 x 1.75 in. Slime Pre-Filled Bicycle Tire Sealant (737197)
- SLIME TIRE SEALANT 8 OZ (10007)
- Titeseal Automotive Tire & Wheel