Shop All Glues
Titebond
Wood Glue, Instant Bond Series, Clear, 4 oz, Bottle
Mfr # 6222
Zoro # G4955255
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Consistency Thin Liquid
- Materials Bonded Acrylic, Granite, Natural Rubber, PVC, Wood
- Container Size 4 oz
- Container Type Bottle
- Working Time 10 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 4 oz |
Size | 4 Oz. |
Description
Wood Glue, Adhesive Color Clear, Application Method Applicator Tip, Clamp Time 30 to 60 sec, Container Size 4 fl oz, Container Type Bottle, Features Impact Resistant, Solvent Resistant, Finishing Features Stainable, Full Cure Time 8 hr, Gap Fill (Yes/No) Yes, Interior/Exterior Interior Only, Low Odor No, Materials Bonded Acrylic, Granite, Natural Rubber, PVC, Wood, Maximum Application Temperature 100 Degrees F, Maximum Performance Temperature 200 Degrees F, Maximum Viscosity 120 cps
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil/Glass Cloth Tape, 2"x4", PK25 (363)
- CUSTOM BUILDING PRODUCTS WHT TileFixture Caulk (CTFC3815)
- 3M Foil Tape, Copper, 2" x 18 yd. (1245)
- BLUE MONSTER Thread Sealant Tape, 1/2in, Yellow, 1000 in (70826)
- TITEBOND Titebond II Premium Wood Glue, 4 oz (5002)
- TITEBOND 16OZ Titebond Glue (5064)
- TITEBOND Landscape Construction Adhesive, III Ultimate Series, Tan, 24 hr Full Cure, 10 oz, Cartridge (1417)
- TITEBOND Wood Glue, 16 fl oz, Bottle, II Premium (5004)
- TITEBOND Epoxy Adhesive, Clear, 5 gal, Dual-Cartridge (2207)
- TITEBOND Construction Adhesive, White, 10.3 fl oz, Cartridge (5013)
- GORILLA GLUE Wood Glue, Wood Glue Series, Natural Tan Wood, 24 hr Full Cure, 18 oz, Bottle (6205001)
- Titebond Glues