Shop All Glues
Titebond
Wood Glue, 1 gal, Jug, III Ultimate
Mfr # 1416
Zoro # G2505045
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Water-Resistant
- Color Clear
- Application For Interior and Exterior Applications
- Container Type - Adhesives Jug
- Materials Bonded Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size - Adhesives | 128 oz |
Container Size | 1 gal |
Size | 1 gal |
Description
Wood Glue, Adhesive Color Light Brown, Application Method Bottle, Brush On, Roll On, Clamp Time 30 to 60 min, Container Size 1 gal, Container Type Jug, Features Water Cleanup, Mildew-Resistant, Non-Toxic, Solvent-Resistant, Finishing Features Sandable, Full Cure Time 24 hr, Gap Fill (Yes/No) No, Interior/Exterior Interior/Exterior, Low Odor Yes, Materials Bonded Wood, Maximum Application Temperature 100 Degrees F, Maximum Performance Temperature 200 Degrees F, Maximum Viscosity 4,200 cps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Dark Chocolate (WAX14S-10PK)
- HENRY Protective Roof Coating, 1 gal, Pail, White (HE287SF046)
- 3M SCOTCH-WELD Scotch-Weld Epx Mixing Nozzle, Square Green, 1:1 And 2:1, 48.5Ml, 50Ml (76308-86434)
- 3M Cloth Tape, 1 In x 72 yd, 8 mil, White, PK36 (28-1"X72YD)
- TITEBOND Wood Glue, 1 gal, Jug, II Premium (5006)
- TITEBOND Spray Trim Adhesive, Original Series, Yellow, 24 hr Full Cure, 24 oz, Aerosol Can (5064)
- TITEBOND Wood Glue, Genuine Hide Series, Tan, 24 hr Full Cure, 1 gal, Jug (5013)
- TITEBOND ADHESIVE LIGHT BEIGE INDR (4056)
- TITEBOND Construction Adhesive, White, 10.3 fl oz, Cartridge (5013)
- TITEBOND Wood Glue, Original Extend Series, Yellow, 24 hr Full Cure, 16 oz, Bottle (9104)
- LOCTITE Super Glue, Liquid, Irritating, Transparent, 5 g Bottle (852882)
- Titebond Glues