Shop All Glues
Titebond
Ultimate Wood Glue
Mfr # 1416
Zoro # G702676944
$42.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards CONFORMS TO ASTM D-4236
- Application Method Plastic Bottles for Fine Applications, Roller Spreader or Brush
- Application Temp. Range Above 47°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Glue Stick |
Standards | CONFORMS TO ASTM D-4236 |
Application Method | Plastic Bottles for Fine Applications, Roller Spreader or Brush |
Application Temp. Range | Above 47°F |
Description
Non-toxic, solvent free and cleans up with water - safer to use than traditional waterproof wood glues. It offers superior bond strength, longer open assembly time and lower application temperature. The ultimate in wood glues - ideal for both interior and exterior applications.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Film Tape, Polyester, Blue, 1-1/2In x 10 Yd (8901)
- J-B KWIK J-B Weld KwikWeld High Strength Automotive Epoxy Paste 2 oz (8276)
- SIKAFLEX Sika Pro Select Capitol Tan Polyurethane Construction Caulk Sealant 10.1 oz (515311)
- INTERTAPE AC20 WHT 48MMX54.8M PLN-PLN 24 (75660)
- TITEBOND Franklin International Titebond III Ultimate Wood Glue 1414 (37083014143)
- TITEBOND Epoxy Adhesive, Clear, 5 gal, Dual-Cartridge (2207)
- TITEBOND Wood Glue, 8 fl oz, Bottle, II Premium (5003)
- TITEBOND Contact Cement, White Series, Yellow, 24 hr Full Cure, 1 qt, Can (15026)
- TITEBOND Outdoor Adhesive, Crystal Clear, 1 qt (5065)
- TITEBOND Wood Glue, Tan, 1 qt (1415)
- GORILLA GLUE Extra Strength Wood Glue 8 oz (104404)
- Titebond Glues