Shop All Glues
Titebond
Titebond Original Wood Glue, 16 oz
Mfr # 5064
Zoro # G000464885
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Size 16 oz
- Standards CONFORMS TO ASTM D-4236
- Application Method Plastic Bottles for Fine Applications, Roller Spreader or Brush
- Application Temp. Range Above 50°F (10°C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 16 oz |
Details
Item | Wood Glue |
Standards | CONFORMS TO ASTM D-4236 |
Application Method | Plastic Bottles for Fine Applications, Roller Spreader or Brush |
Application Temp. Range | Above 50°F (10°C) |
Description
Titebond Original Wood Glue is the industry standard for woodworking. It provides a strong initial tack and fast speed of set to reduce clamp time. It also develops a bond stronger than the wood itself offers excellent sandability and is unaffected by finishes. Titebond Original can help any woodworker achieve professional-looking results. It is ideal for wood hardboard particleboard leather cloth and most other porous materials. Titebond Original is easy to use non-toxic and cleans up with water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Elec Tape, 108 ft Lx3/4 in W, 7 mil, Black (1700-3/4X36YD)
- 3M Highland Masking Tape260018A, 18mmx5, PK48 (2600-18A)
- DYNAFLEX 230 DAP Gray Silicone Door Trim and Window Sealant 10.1 oz (18286)
- 3M Scotch 88 Super Vinyl Electrical Tape, 0.75" x 66 ft., Black (80610833867)
- TITEBOND Primer, Original Series, Clear, 24 hr Full Cure, 3 fl oz, Bottle (5063)
- TITEBOND Titebond II QT WD Glue (5005)
- TITEBOND Spray Trim Adhesive, Original Series, Yellow, 24 hr Full Cure, 24 oz, Aerosol Can (5064)
- TITEBOND Constr Adhesive 10Oz (4221)
- TITEBOND Wood Glue, Translucent, 1 gal (5066)
- TITEBOND Wood Glue, Genuine Hide Series, Tan, 24 hr Full Cure, 1 gal, Jug (5013)
- PINPOINT 0.07 oz SuperWeld Glue, 2PK (PI3986519)
- Titebond Glues