Shop All Instant Adhesives
Titebond
TITEBOND Instant Adhesive, Gel, 2 oz, Clear
Mfr # 6231
Zoro # G4955151
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Begins to Harden 30 Sec
- Color Clear
- Size 2oz
- Viscosity 60,000 cPs
- Tensile Strength 2800 to 4200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titebond
- MFR # 6231
- Zoro # G4955151
- UPC # 037083062311
- Country of Origin United States
- Category Instant Adhesives
Dimensions
Size | 2oz |
Details
Item | Instant Adhesive |
Begins to Harden | 30 Sec |
Color | Clear |
Viscosity | 60,000 cPs |
Tensile Strength | 2800 to 4200 psi |
Full Cure | 8 hr |
Standards | MIL Spec A46050C Type II, Class 2 |
VOC Content | 20g/L |
Functional Cure | 60 sec |
Temp. Range | -65 Degrees to 200 Degrees |
Characteristics | Heat, Impact, and Solvent Resistant |
Specific Gravity | 1.1 |
Chemical Type | Cyanoacrylate |
Adheres To | Wood, MDF, Acrylic, Granite, Natural Rubber, PVC |
Gap Fill | Not Specified |
Shear Strength | 2800 to 4200 psi |
Brand & Series | TITEBOND |
Curing Time | 60 sec, Full cure-8 hr |
Description
Instant Adhesive, Standards MIL Spec A46050C Type II, Class 2, Functional Cure 60 sec, Gap Fill Not Specified
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBONDER Ultra Series Hot Glue Gun, Full Size, Dual Temperature 60 Watt (DT-360F)
- TITEBOND Instant Adhesive, Clear, 15 to 20 min Full Cure, 1 oz, Syringe (5175)
- INTERTAPE 591 NAT 24MMX32.9M IPG-IPG 36 (72706)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTX3)
- TITEBOND Instant Wood Adhesive, Thick, 2 oz, Clear (6221)
- TITEBOND Adhesive Wood Instant Med 2Oz (6211)
- TITEBOND Instant Adhesive, MIL Spec A46050C Type II, Class 3, 4 oz, Clear (6212)
- TITEBOND Glue Contr Sol Free 28Oz (7472)
- TITEBOND Instant Wood Adhesive, Medium, 2 oz, Clear (6211)
- TITEBOND Instant Wood Adhesive, Thin, 2 oz, Clear (6201)
- LOCTITE Instant Adhesive, 435 Series, Clear, 0.7 oz, Bottle (840057)
- Titebond Instant Adhesives