Shop All Construction Adhesives
Titebond
Construction Adhesive, Solvent-Based Heavy Duty Series, Light Tan, 28 oz, Cartridge
Mfr # 5262
Zoro # G1124252
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Construction
- Color Light Tan
- Container Size 28 oz
- Container Type Cartridge
- Materials Bonded Brick, Ceramic Tile, Concrete, Drywall, Marble, Metal, OSB, Particle Board, Plywood, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titebond
- MFR # 5262
- Zoro # G1124252
- UPC # 037083052626
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 28 oz |
Container Size Range | 10.6 fl oz to 64 fl oz |
Description
Construction Adhesive, Adhesive Color Light Tan, Application Method Dispensing Gun, Chemical Base Mastic, Container Size 28 fl oz, Container Type Cartridge, Features Fills Gaps and Irregularities Between Materials, Remains Permanently Flexible, Gap Fill 0.125 in, Interior/Exterior Interior/Exterior, Working Time 10 min, VOC Content Weight Percentage 25.6 Percent, Water Resistance Water-Resistant, VOC Content Weight 281 g/L, Standards APA AFG-01, ASTM C557, ASTM D3498-19, Low Odor No
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, MI, NY, OH, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Clear Cement For PVC 8 oz (31018V)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK24 (PG5...130G)
- ECLECTIC PRODUCTS Adhesive, E6000 High Viscosity Series, Clear, 3.7 oz, Tube (220011)
- BIG STRETCH Sashco Redwood Elastomeric Door Siding and Window Caulk 10.5 oz (10012)
- TITEBOND Construction Adhesive, GREENchoice Heavy Duty Series, Beige, 10 oz, Cartridge (7471)
- TITEBOND Instant Adhesive, GREENchoice Fast Grab FRP Series, Clear, 0.7 oz, Bottle (4056)
- TITEBOND Construction Adhesive, All Purpose Series, Tan, 28 oz, Cartridge (3452)
- TITEBOND 28 Oz. Subfloor Adhesive (162875)
- TITEBOND Floor Adhesive, Contractor Grade Subfloor Series, Off-White, 28 oz, Cartridge (7282)
- TITEBOND Construction Adhesive, PROvantage Heavy Duty Series, Light Beige, 10 oz, Cartridge (5251)
- 3M Window-Weld Super Fast Urethane, Black, 10.5 Fl. Oz Cartridge (MMM8609)
- Titebond Construction Adhesives