Shop All Glues
Titebond
Seam & Repair Adhesive, Translucent, 4 oz
Mfr # 5062
Zoro # G500536389
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Translucent
- Container Size 4 oz
- Standards CONFORMS TO ASTM D-4236
- Application Temp. Range Above 50°F (10°C)
- Application Method Plastic Bottles for Fine Applications, Roller Spreader or Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 4 oz |
Details
Item | Seam & Repair Adhesive |
Color | Translucent |
Standards | CONFORMS TO ASTM D-4236 |
Application Temp. Range | Above 50°F (10°C) |
Application Method | Plastic Bottles for Fine Applications, Roller Spreader or Brush |
Description
Titebond Original Translucent Wood Glue 4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Varnished Cambric Tape, 8 mil, 1" x 108 ft. (2520-1X36YD)
- APPLETON ELECTRIC Sealing Cement/Fiber Kit Bag, Brown/Gray (ACK12F-A)
- HENRY Adhesive Flooring Vinyl 1Gal (32079)
- ZORO SELECT Sealant Tape, 1/2 x 520 In (21TF29)
- TITEBOND Primer and Activator, II Premium Extend Series, Green, 24 hr Full Cure, 0.88 fl oz, Aerosol Can (4134)
- TITEBOND Wood Glue, 16 fl oz, Bottle, III Ultimate (1414)
- TITEBOND Primer, Original Series, Clear, 24 hr Full Cure, 3 fl oz, Bottle (5063)
- TITEBOND Epoxy Adhesive, Clear, 5 gal, Dual-Cartridge (2207)
- TITEBOND Wood Glue, Instant Bond Series, Clear, 4 oz, Bottle (6222)
- TITEBOND Franklin International 5014 16 oz. Titebond Liquid Hide Glue (158465)
- KRAZY GLUE KRAZY GLUE MAXBD GEL 2PK (KG817)
- Titebond Glues