Shop All Caulks & Sealants
Titebond
Sealant, 10.3 oz, Cartridge, Black, Asphalt Base
Mfr # 3211
Zoro # G3321361
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color Black
- Container Type Cartridge
- Sealant Base Asphalt
- Application Repair Cracks, Seams, Gaps and Holes In Roofing Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titebond
- MFR # 3211
- Zoro # G3321361
- UPC # 037083032116
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.3 oz |
Details
Item | Sealant |
Adhesive Grouping | Sealant |
Color | Black |
Container Type | Cartridge |
Sealant Base | Asphalt |
Application | Repair Cracks, Seams, Gaps and Holes In Roofing Materials |
Flash Point | Greater Than 105 Degrees F |
Standards | Federal Specification SS-C-153C Type I ASTM D6511 ASTM D4586 SCAQMD RULE #1168 |
Application Temp. Range | 50 Degrees to 120 Degrees F |
Full Cure Time | 1 day |
Sealant Properties | Resists Cracking, Will Not Run Or Bubble |
For Use With | Caulking Gun |
VOC | 300 g/L |
Sealant Color Family | Blacks |
Full Cure | 1 day |
For Use On | Roofing Materials |
Includes | Tube |
Sealant Container | Cartridge |
Begins to Harden | 20 min |
Performance Temp. Range | -40 Degrees to 120 Degrees F |
Meets | Fed Spec, SS-C-153C Type 1, ASTM D6511, SCAQMD Rule 1168 |
Coverage | 8 to 32 ft |
Description
Sealant, Container Type Cartridge, Flash Point Greater Than 105 Degrees F, Sealant Base Hybrid
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Flexible Seal Anaerobic Gasket Maker, 300 mL, Purple, Temp Range -65 to 300 Degrees F (88541)
- SHURTAPE Duct Tape, 55m L, Adhesion 55 oz/in, Silver (SF 682)
- NEWBORN Catalyst Mixer, Steel, 22" Length (MX-02)
- INTERTAPE PM2 TAN 48MMX54.8M IPG-IPG 24 (PM2...77)
- TITEBOND Titebond 2892 29 oz. Green Choice Professional Acoustical Sound Sealant (336613)
- TITEBOND Sealant, 10.1 oz, Cartridge, Clear, Silicone Base (2611)
- TITEBOND Sealant, 10.1 oz, Cartridge, Translucent, Advanced Polymer Base (71111)
- TITEBOND Sealant, 10.1 oz, Cartridge, White, Urethane Acrylic Elastomer Base (8701)
- TITEBOND Sealant, 10.1 oz, Cartridge, Clay, Polymer Base (44771B)
- TITEBOND Sealant, 10.1 oz, Cartridge, Bronze, Polymer Base (44051)
- VULKEM Vulkem 116 Sealant- 20 oz Sausage- Black (SL-TC-VLKM116-20-BK)
- Titebond Caulks & Sealants