Shop All Caulks & Sealants
Titebond
Sealant, 10.1 oz, Cartridge, White, Silicone Base
Mfr # 2601
Zoro # G3321160
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Container Type Cartridge
- Sealant Base Silicone
- Application Adhesion To Common Construction Materials
- Flash Point Greater than 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titebond
- MFR # 2601
- Zoro # G3321160
- UPC # 037083026016
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.1 oz |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Sealant, Color White, Application Kitchen and Bath, Container Size 10 oz, Container Type Cartridge, Resistance Properties Mildew Resistant, Weather Resistant, Standards ASTM C920, FDA 21 CFR 177.2600, NSF 51, TT-S-001543A, TT-S-00230C, Full Cure Time 1 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -60 Degrees F, Working Time 20 min, For Use On Surface Material Aluminum, Glass, Granite, Marble, Vinyl, VOC Content Weight 50 g/L, Environment Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERYDROP Ice Maker Replacement Filter (F2WC9I1)
- INTERTAPE POLYMER 6720BLU Blue Duct Tape 188 x 20 Yards (1357185)
- 3M Glue, 04248 Series, White, 4 oz, Bottle, 1 hr Functional Cure (04248)
- UHU Tac Adhesive Putty, Removable and Reusable, 2.1 oz, PK80, 80PK (9U 33820)
- TITEBOND Sealant, 10.1 oz, Cartridge, Clear, Silicone Base (2611)
- TITEBOND Sealant, 10.1 oz, Cartridge, Bronze, Polymer Base (44051)
- TITEBOND Acoustical Smoke & Sound Caulk, 28 oz, Cartridge, White, Acrylic Base (2892)
- TITEBOND Sealant, 10.1 oz, Cartridge, Translucent, Advanced Polymer Base (71111)
- TITEBOND Roof Plus Sealant, 10.1 oz, Cartridge, Clear, Synthetic Elastomeric Rubber Base (3241)
- TITEBOND Kitchen & Bath Sealant, 10.1 oz, Cartridge, White, Modified Acrylic Base (1701)
- SUREBOND Sealant, 10.3 oz, Tube, Black, Silicone Base (SB-188 T Black)
- Titebond Caulks & Sealants