Shop All Glues
Titebond
Panel Adhesive, Cold Press Veneer Series, White, 24 hr Full Cure, 3.5 gal, Pail
Mfr # 5177
Zoro # G3321215
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Application For Large Scale Bonding Of Veneers, Specifically Formulated For Cold Press Laminating Wood
- Container Type - Adhesives Pail
- Materials Bonded Wood
- Container Size - Adhesives 640 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size - Adhesives | 640 oz |
Container Size | 3.5 gal |
Size | 5 gal |
Description
Wood Glue, Adhesive Color Tan, Application Method Mechanical Spreader, Clamp Time 1 to 2 hr, Container Size 5 gal, Container Type Pail, Features Economical Alternative to Contact Cement, Formulated to Minimize Bleed-Through, Moderate Speed of Set, No Harmful Vapors, Non-Flammable, Finishing Features Sandable, Full Cure Time 24 hr, Gap Fill (Yes/No) No, Interior/Exterior Interior/Exterior, Low Odor Yes, Materials Bonded MDF, Particle Board, Plywood, Porous Materials, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC PRODUCTS 2 Oz PC-Marine Hand Moldable Epoxy Putty (025567)
- DAP Finishing Tool, Blue, Plastic, Not Applicable (09125)
- DUCK BRAND 0.7 in. W X 60 yd L Beige High Strength Masking Tape (286501)
- TAPE LOGIC Tape Logic® 1300 Strapping Tape, 1" x 60 yds., Clear, 12/Case (T915130012PK)
- TITEBOND GAL Titebond II Glue (5006)
- TITEBOND Franklin International 5006 Titebond II Wood Glue (5006)
- TITEBOND Wood Glue, Translucent, 1 gal (5066)
- TITEBOND Urethane Adhesive, Melamine Series, White, 24 hr Full Cure, 1 gal, Dual-Cartridge (4016)
- TITEBOND Glue Wood Liquid Hide 8Oz (5013)
- TITEBOND Epoxy Adhesive, III Ultimate Series, Amber, 24 hr Full Cure, 4 oz, Packet (1412)
- GORILLA GLUE Extra Strength Wood Glue 8 oz (104404)
- Titebond Glues