Shop All Instant Adhesives
Titebond
Instant Wood Adhesive, Thin, 2 oz, Clear
Mfr # 6201
Zoro # G4150711
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Begins to Harden 5 sec
- Color Clear
- Standards MIL Spec A46050C Type II, Class 1
- Specific Gravity 1.1
- Adheres To Wood, MDF, Acrylic, Granite, Natural Rubber, PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titebond
- MFR # 6201
- Zoro # G4150711
- UPC # 037083062014
- Country of Origin United States
- Category Instant Adhesives
Dimensions
Size | 2oz |
Details
Item | Instant Adhesive |
Begins to Harden | 5 sec |
Color | Clear |
Standards | MIL Spec A46050C Type II, Class 1 |
Specific Gravity | 1.1 |
Adheres To | Wood, MDF, Acrylic, Granite, Natural Rubber, PVC |
Characteristics | Heat, Impact, and Solvent Resistant |
Chemical Type | Cyanoacrylate |
Tensile Strength | 2800 to 4200 psi |
Gap Fill | Not Specified |
Temp. Range | -65 Degrees to 200 Degrees |
VOC Content | 20g/L |
Viscosity | 5 cPs |
Full Cure | 8 hr |
Functional Cure | 30 sec |
Shear Strength | 2800 to 4200 psi |
Brand & Series | TITEBOND |
Weight | 13 oz |
Curing Time | 30 sec, Full cure-8 hr |
Description
Instant Adhesive, Standards MIL Spec A46050C Type II, Class 1, Functional Cure 30 sec, Gap Fill Not Specified
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH .94" x 60 Yds Tan Scotch Contractor Grade Masking Tape (2020-24AP)
- 3M 3M 4905 VHB Tape 1" x 5yd, Clear, 20 mil (4905)
- SIKA Ready-Mix Concrete Patch - 1 gal (SI385981)
- PERMATEX Automotive Permapoxy General Purpose Epoxy Clear dual syringe (84101)
- TITEBOND Instant Wood Adhesive, Thin, 4 oz, Clear (6202)
- TITEBOND TITEBOND Instant Adhesive, Gel, 4 oz, Clear (6232)
- TITEBOND TITEBOND Instant Adhesive, Gel, 2 oz, Clear (6231)
- TITEBOND Glue Contr Sol Free 28Oz (7472)
- TITEBOND Instant Wood Adhesive, Thick, 2 oz, Clear (6221)
- TITEBOND Instant Adhesive, MIL Spec A46050C Type II, Class 3, 4 oz, Clear (6212)
- CAMIE High Performance Foam & Fabric Adhesive, 20oz, 12PK (303)
- Titebond Instant Adhesives