Shop All Instant Adhesives
Titebond
Instant Wood Adhesive, Medium, 2 oz, Clear
Mfr # 6211
Zoro # G3986385
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Dual-Cartridge
- Begins to Harden 7 sec
- Color Yellow
- Full Cure 8 hr
- Temp. Range -65 Degrees to 200 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titebond
- MFR # 6211
- Zoro # G3986385
- UPC # 037083062113
- Country of Origin United States
- Category Instant Adhesives
Dimensions
Size | 2oz |
Details
Item | Acrylic Adhesive |
Container Type | Dual-Cartridge |
Begins to Harden | 7 sec |
Color | Yellow |
Full Cure | 8 hr |
Temp. Range | -65 Degrees to 200 Degrees |
Viscosity | 120 cps |
VOC Content | 20g/L |
Adheres To | Wood, MDF, Acrylic, Granite, Natural Rubber, PVC |
Standards | MIL Spec A46050C Type II, Class 3 |
Specific Gravity | 1.1 |
Chemical Type | Cyanoacrylate |
Gap Fill | Not Specified |
Tensile Strength | 2800 to 4200 psi |
Functional Cure | 30 sec |
Characteristics | Heat, Impact, and Solvent Resistant |
Shear Strength | 2800 to 4200 psi |
Brand & Series | TITEBOND |
Curing Time | 30 sec, Full cure-8 hr |
Description
Instant Adhesive, Standards MIL Spec A46050C Type II, Class 3, Functional Cure 30 sec, Gap Fill Not Specified
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, White, 1.25" x 60 yd. (79)
- BLUE MAGIC 2 oz. Gray Metal Epoxy Putty (16002TRI)
- CRAWFORDS Spackling Paste, 14 oz, Tub (31916)
- LOCTITE 2 Oz Epoxy Putty All Purpose (64856)
- TITEBOND Instant Wood Adhesive, Thin, 2 oz, Clear (6201)
- TITEBOND Instant Wood Adhesive, Thin, 4 oz, Clear (6202)
- TITEBOND TITEBOND Instant Adhesive, Gel, 4 oz, Clear (6232)
- TITEBOND TITEBOND Instant Adhesive, Gel, 2 oz, Clear (6231)
- TITEBOND Adhesive Wood Instant Med 2Oz (6211)
- TITEBOND Instant Adhesive, MIL Spec A46050C Type II, Class 3, 4 oz, Clear (6212)
- LOCTITE Hot Melt Adhesive, 422 Series, Brown, 1 oz, Bottle (233927)
- Titebond Instant Adhesives