Shop All Instant Adhesives
Titebond
Instant Adhesive, MIL Spec A46050C Type II, Class 3, 4 oz, Clear
Mfr # 6212
Zoro # G4225864
original price:
$23.09
5% off
new price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Begins to Harden 7 sec
- Color Clear
- Temp. Range -65 Degrees to 200 Degrees
- Characteristics Heat, Impact, and Solvent Resistant
- Standards MIL Spec A46050C Type II, Class 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titebond
- MFR # 6212
- Zoro # G4225864
- UPC # 037083062120
- Country of Origin United States
- Category Instant Adhesives
Dimensions
Size | 4oz |
Details
Item | Instant Adhesive |
Begins to Harden | 7 sec |
Color | Clear |
Temp. Range | -65 Degrees to 200 Degrees |
Characteristics | Heat, Impact, and Solvent Resistant |
Standards | MIL Spec A46050C Type II, Class 3 |
VOC Content | 20g/L |
Chemical Type | Cyanoacrylate |
Functional Cure | 30 sec |
Viscosity | 120 cps |
Adheres To | Wood, MDF, Acrylic, Granite, Natural Rubber, PVC |
Gap Fill | Not Specified |
Tensile Strength | 2800 to 4200 psi |
Specific Gravity | 1.1 |
Full Cure | 8 hr |
Shear Strength | 2800 to 4200 psi |
Brand & Series | TITEBOND |
Weight | 13.6 oz |
Curing Time | 30 sec, Full cure-8 hr |
Description
Instant Adhesive, Standards MIL Spec A46050C Type II, Class 3, Functional Cure 30 sec, Gap Fill Not Specified
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE LIGHTNING Caulk, 10 oz, Cartridge, Almond, Acrylic Base (W11002010)
- CRC High Moisture Resistance, Indoor/Outdoor RTV Silicone Sealant, 6.5 oz, White (14056)
- 3M 3M 4496B Double Coated Foam Tape 0.75" x 36yd, Black (4496)
- NOVAGARD SOLUTIONS Novagard 02-MX001410 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz., Tan (02-MX001410)
- TITEBOND Instant Wood Adhesive, Thin, 2 oz, Clear (6201)
- TITEBOND TITEBOND Instant Adhesive, Gel, 2 oz, Clear (6231)
- TITEBOND Instant Wood Adhesive, Thin, 4 oz, Clear (6202)
- TITEBOND Adhesive Wood Instant Med 2Oz (6211)
- TITEBOND TITEBOND Instant Adhesive, Gel, 4 oz, Clear (6232)
- TITEBOND Instant Wood Adhesive, Medium, 2 oz, Clear (6211)
- 3M SCOTCH-WELD Instant Adhesive Surface Activator, 6 PK (SURF ACT)
- Titebond Instant Adhesives