Shop All Glues
Titebond
Glue, Amber, 4 oz
Mfr # 5012
Zoro # G2541007
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Liquid Hide
- Color Amber
- Application Ideal For Furniture Repair, Woodworking
- Container Size 4 oz
- Begins to Harden 10 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Container Size | 4 oz |
Size | 4oz |
Details
Item | Glue |
Type | Liquid Hide |
Color | Amber |
Application | Ideal For Furniture Repair, Woodworking |
Begins to Harden | 10 min |
Temp. Range | Above 50 Degrees |
Characteristics | Can Be Sanded, High Creep-Resistance, Long Open Assembly Time |
Green Environmental Attribute | Meets SCAQMD Requirements |
Sealant Base | Natural Protein Emulsion |
Substrates | Wood |
Application Method | Roller or Dip Spreader, Pressurized Oil Cans, Plastic Applicators, Brush or Stick |
Application Temp. Range | Above 50°F (10°C) |
Standards | CONFORMS TO ASTM D-4236 |
Brand & Series | TITEBOND |
Description
Glue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Masking Tape, Natural, 72mm, PK12 (89277)
- J-B WELD Instant Adhesive, ClearWeld Series, Clear, 0.7 oz, Bottle, 1:01 Mix Ratio, 1 hr Functional Cure (50240)
- DUCK BRAND 283972 Tape in Yellow & Black Stripe Design (DU7595)
- 3M Masking Tape, Green, 1-1/2 In x 60 Yd, PK24 (2060)
- TITEBOND Wood Glue, Cream, 1 qt (5005)
- TITEBOND Instant Adhesive, Clear, 15 to 20 min Full Cure, 1 oz, Syringe (5175)
- TITEBOND Epoxy Adhesive, Clear, 5 gal, Pail (3817)
- TITEBOND Wood Glue, Original Series, Honey Cream, 24 hr Full Cure, 5 gal, Pail (5067)
- TITEBOND Constr Adhesive 10Oz (4221)
- TITEBOND Instant Adhesive, Clear, 15 to 20 min Full Cure, 0.07 oz, Tube (4617)
- GLUE DOTS Hot Melt Adhesive, Clear, Dot (GD102)
- Titebond Glues