Titebond

Franklin International 32 Oz Titebond Original Wood Glue 5065


product price: $29.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Container Size 32 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Titebond
  • MFR # 37083050653
  • Zoro # G104137746
  • UPC #
    37083050653
  • Country of Origin China
  • Category Glues

Dimensions

Container Size 32 oz

Details

Color Black

Description

  • For professional results, use the professional choice
  • Titebond has the superior strength, fast drying-time and sandability you're looking for
  • Strong initial tack
  • Sandable
  • Superior strength
  • Professional results
  • 32 oz
  • Length: 3.5
  • Width: 10.5
  • Height: 3.5
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.