Franklin Internation 61581 10.1 oz Titebond Metal Roof Sealant; Beige - Pack of 12
Mfr # 61581
Zoro # G904165192
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titebond
- MFR # 61581
- Zoro # G904165192
- UPC # 37083615814
- Country of Origin China
- Category Wall Repair Patching
Description
Formulated to outperform all other sealant technologies, including silicones, tri-polymers, and polyurethanes. This superior polymer formula provides a waterproof seal against water, wind, dust and dirt. It offers exceptional adhesion to Kynar coated metal materials, along with standard metal, aluminum, steel, galvanized bonderized surfaces, plastics and glass. The product is ideal for use on a wide variety of metal roof, trim, architectural metal siding, aluminum, galvanized steel, galvanized gutters, flashing and downspouts. It also provides unbeatable adhesion to wood, brass and other common building substrates.
Features- 10.1 oz Titebond Metal Roof Sealant, Beige
- Pack of 12
- Dimension: 0.1 x 0.1 x 0.1 in.
- Caulk Form: Standard Tube
- Caulk Type: Specialty
- Color/Finish: Beige
- Coverage (linear ft.): 31
- Cure Time (hours): 24
- Dry color family: Beige/Bisque
- Dry to touch (min.): 60
- Individual size (oz.): 10.1
- Indoor/Outdoor: Outdoor
- Interior/Exterior: Exterior
- Longevity (years): 50
- Paint Tool Product Type: Caulk
- Professional Paint Supplies & Values: Pro Supplies
- Weight: 0.63 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Duct Tape, 2 In x 60 yd, 10.5 mil, Black (6969)
- INTERTAPE ProMask Blue 0.70 In. x 60 Yd. Bloc-It Masking Tape (9530)
- TAPECASE Film Tape, Polyethylene, White, 3In x 36 Yd (15C773)
- ZORO SELECT Masking Tape, Paper, Tan (TC106-1" X 60YD)
- TITEBOND Franklin Internation 61441 10.1 oz Titebond Metal Roof Sealant; Red - Pack of 12 (61441)
- DAP Patching Compound, 1 gal, Pail, Off White, Presto Patch (58555)
- HOMAX Pre-Mixed Ceiling Texture, 2.2 L, Bottle, White (8522)
- 3M Patch Plus Prime Wall Repair Kit, 8 oz, Tub, White (SHR-KIT)
- ROMAN DECORATING PRODUCTS Roman Decorating Products PRO-999 1 Gallon Liquid Drywall Repair Primer & Sealer (17104169014)
- HENRY Henry 547 UniPro Universal Underlayment, Patch & Skimcoat 10 lb (547 10 lb)
- DAP Spackling Paste, 1 qt, Pail, White (18746)
- Titebond Wall Repair Patching