Franklin Internation 61441 10.1 oz Titebond Metal Roof Sealant; Red - Pack of 12
Mfr # 61441
Zoro # G804165193
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titebond
- MFR # 61441
- Zoro # G804165193
- UPC # 37083614411
- Country of Origin China
- Category Wall Repair Patching
Description
Formulated to outperform all other sealant technologies, including silicones, tri-polymers, and polyurethanes. This superior polymer formula provides a waterproof seal against water, wind, dust and dirt. It offers exceptional adhesion to Kynar coated metal materials, along with standard metal, aluminum, steel, galvanized bonderized surfaces, plastics and glass. The product is ideal for use on a wide variety of metal roof, trim, architectural metal siding, aluminum, galvanized steel, galvanized gutters, flashing and downspouts. It also provides unbeatable adhesion to wood, brass and other common building substrates.
Features- 10.1 oz Titebond Metal Roof Sealant, Red
- Pack of 12
- Dimension: 0.1 x 0.1 x 0.1 in.
- Weight: 0.63 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Gray Cement For PVC 16 oz (31095V)
- STI Caulk Gun Sausage Size - 20 Oz (SSASCG)
- GORILLA GLUE Original Gorilla Glue, 2 oz (5100201)
- GARDNER BENDER Repair Tape, Clear, 1" x 10 ft. (HTP-1010CLR)
- TITEBOND Franklin Internation 61581 10.1 oz Titebond Metal Roof Sealant; Beige - Pack of 12 (61581)
- E-Z PATCH E-Z Patch EZP-1284 10 lbs Blue Harbor Plaster (EZP-1284)
- HENRY Roofing Sealant, 10.1 oz, Cartridge, White (HE289GR004)
- DAP Elastopatch Smooth 01 10.1oz, PK12, 10.1 fl oz, White (7079812276)
- HYDE Nail Hole Filler, 3 oz, Tube (09914)
- EVERCOAT 1 Quart Home Fix Universal Repair Fillers (EV310344)
- HYDE Wall Repair Patch 4X4 (09898)
- Titebond Wall Repair Patching