Shop All Construction Adhesives
This Product is Discontinued
Titebond
Floor Adhesive, 670 Series, Tan, 1 gal, Pail (Discontinued)
Mfr # 9246
Zoro # G3321188
This Product is Discontinued
Key Features
- Application Installation of LVT, Solid Vinyl Tile and Rubber Flooring
- Color Tan
- Container Size 1 gal
- Container Type Pail
- Materials Bonded Rubber, Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titebond
- MFR # 9246
- Zoro # G3321188
- UPC # 037083092462
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 1 gal |
Size | 1 gal |
Container Size Range | 0.5 gal to 5 gal |
Description
Construction Adhesive, Adhesive Color Beige, Application Method Roll On, Trowel On, Chemical Base Latex, Container Size 1 gal, Container Type Pail, Features Water-Based, Gap Fill 0.0625 in, Interior/Exterior Interior Only, Working Time 10 min, VOC Content Weight Percentage 1.16 Percent, Water Resistance Water-Resistant, VOC Content Weight 13.9 g/L, Low Odor Yes, Materials Bonded Rubber, Vinyl, Shear Strength 75 psi, Solvent-Free Yes, Series 670, Maximum Application Temperature 100 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.