Shop All Construction Adhesives
This Product is Discontinued
Titebond
Floor Adhesive, 3.5 gal, Pail, Beige (Discontinued)
Mfr # 8179
Zoro # G3321346
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Tan
- Begins to Harden 30 to 45 min.
- Standards SCAQMD
- Characteristics Solvent Based
- Substrates Wood, Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titebond
- MFR # 8179
- Zoro # G3321346
- UPC # 037083081794
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Size | 3.5 gal |
Details
Item | Floor Adhesive |
Color | Tan |
Begins to Harden | 30 to 45 min. |
Standards | SCAQMD |
Characteristics | Solvent Based |
Substrates | Wood, Concrete |
Curing Time | 4 hr. |
Material | Urethane |
VOC Content | 6.3g/L |
Work Life | 30 to 45 min |
Viscosity | 125,000 cps @ 72F |
Application Family | Flooring |
Adhesive Color | Beige |
Description
Flooring Adhesive, Standards SCAQMD
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.