Shop All Construction Adhesives
This Product is Discontinued
Titebond
Floor Adhesive, 1 gal, Can, Beige (Discontinued)
Mfr # 5116
Zoro # G3439511
This Product is Discontinued
Key Features
- Type Voc Compliant
- Application Trowel
- Color Beige
- Begins to Harden 15 min. to 2 hrs.
- VOC Content 18 g/L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titebond
- MFR # 5116
- Zoro # G3439511
- UPC # 037083051162
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Size | 1 gal |
Details
Item | Floor Adhesive |
Type | Voc Compliant |
Application | Trowel |
Color | Beige |
Begins to Harden | 15 min. to 2 hrs. |
VOC Content | 18 g/L |
Temp. Range | Above 65 Degrees F |
Characteristics | Environmentally Safe, Freeze/Thaw Stable, Long Open Time, Non Flammable, Non Toxic |
Green Environmental Attribute | Meets SCAQMD Requirements |
Substrates | Carpets, Tiles, Sheet Goods |
Application Family | Flooring |
Adhesive Color | Beige |
Description
Flooring Adhesive, Standards -
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.