Shop All Glues
Titebond
Craft Adhesive, Clear, 1 qt
Mfr # 5005
Zoro # G7780449
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 1 qt
- Standards CONFORMS TO ASTM D-4236
- Characteristics Weatherproof
- Application Temp. Range Above 55°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 1 qt |
Details
Item | Craft Adhesive |
Color | Clear |
Standards | CONFORMS TO ASTM D-4236 |
Characteristics | Weatherproof |
Application Temp. Range | Above 55°F |
Application Method | Plastic Bottles for Fine Applications, Roller Spreader or Brush |
Description
Provides a strong initial tack, fast speed of set, superior strength and excellent sandability. It is FDA approved for indirect food contact and is ideal for exterior woodworking projects including outdoor furniture, birdhouses, mailboxes, planters and picnic tables.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Double Coated Foam Tape, Indoor/Outdoor (VG-532B)
- DOW Tub, Tile & Ceramic Sealant, 10.3 oz, Cartridge, Almond, Silicone Elastomer Base (4045034)
- TINTCRETE 50 lb. Red Concrete Patch and Repair (GRA-CT40-131)
- 3M Foil Tape, 2 In., Shiny Silver, PK50 (425)
- TITEBOND Instant Adhesive, II Dark Series, Clear, 24 hr Full Cure, 0.7 oz, Bottle (3704)
- TITEBOND Wood Glue, 16 fl oz, Bottle, II Premium (5004)
- TITEBOND Wood Glue, Instant Bond Series, Clear, 4 oz, Bottle (6222)
- TITEBOND Spray Trim Adhesive, Original Series, Yellow, 24 hr Full Cure, 24 oz, Aerosol Can (5064)
- TITEBOND Wood Glue, 1 gal, Jug, Original (5066)
- TITEBOND Outdoor Adhesive, Crystal Clear, 1 qt (5065)
- TITEBOND Epoxy Adhesive, III Ultimate Series, Amber, 24 hr Full Cure, 4 oz, Packet (1412)
- Titebond Glues