Shop All Adhesive Primers, Activators and Removers
Titebond
Activator, Instant Bond Series, Clear, 2 fl oz, Bottle
Mfr # 6311
Zoro # G4954966
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heptane-Based Solvent
- Base Type Heptane-Based
- Color Clear
- Application Accelerates Cure Time
- Container Size 2 fl oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titebond
- MFR # 6311
- Zoro # G4954966
- UPC # 037083063110
- Country of Origin United States
- Category Adhesive Primers, Activators and Removers
Dimensions
Container Size | 2 fl oz |
Size (Oz.) | 2 |
Container Size Range | Up to 4 fl oz |
Container Size and Type | 2 fl oz Bottle |
Description
Activator, Container Size 2 fl oz, Container Type Bottle, Cured Color Clear, For Use on Adhesive Type Instant Adhesives, Product Type Activator, Specific Gravity 0.79, Series Instant Bond, Base Type Heptane-Based, Contains Methylene Chloride None, Flash Point (F) 15 Degrees F, Minimum Application Temperature 50 Degrees F, VOC Content Weight 720 g/L, Viscosity 3 cps, Maximum Application Temperature 120 Degrees F, Primary Applications Speeds Cure
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY FlowGuard Gold CPVC Cement, 16 oz, Low VOC (31912)
- DAP 16OZ NAT Plas WD Filler (21506)
- ANTI-SEIZE TECHNOLOGY Antiseize Tape, 3/4 In. W, 600 In. L (36351)
- MISTY Epoxy Adhesive, Misty Series, Amber, 12 fl oz, Dual-Cartridge (1002035)
- TITEBOND Floor Adhesive, Instant Bond Series, Black, 5.5 oz, Aerosol Can (6319)
- VIBRA-TITE Primer, Excel 612 Series, Amber, 8 fl oz, Bottle (61202)
- GOOF OFF Hot Melt Adhesive, Clear, 16 oz, Trigger Spray Bottle (FG796)
- MAX PRO All-Purpose Ink Remover, 5 oz, Aersol Container (IR-003-043)
- DE-SOLV-IT 1 Gal. Contractors' Solvent Adhesive Remover (10151)
- GOO GONE Pro-Power Liquid Adhesive Remover 8 oz (2037)
- KRUD KUTTER Contact Cement, Tan, 1 qt, Can (302815)
- Titebond Adhesive Primers, Activators and Removers