Shop All Adhesive Primers, Activators and Removers
Titebond
Floor Adhesive, Instant Bond Series, Black, 5.5 oz, Aerosol Can
Mfr # 6319
Zoro # G3321319
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Activator
- Color Black
- Base Type Heptane-Based
- Application For Large Gaps, Very Porous Woods And Bridge Bonding Joints
- Container Size 5.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titebond
- MFR # 6319
- Zoro # G3321319
- UPC # 037083063196
- Country of Origin United States
- Category Adhesive Primers, Activators and Removers
Dimensions
Container Size | 5.5 oz |
Size | 5.5 oz |
Container Size and Type | 5.5 fl oz Aerosol Can |
Container Size Range | 4.1 fl oz to 12 fl oz |
Description
Accelerator, Container Size 5.5 fl oz, Container Type Aerosol Can, Cured Color Clear, For Use on Adhesive Type Instant Adhesives, On-Part Life 1 hr, Product Type Activator, Specific Gravity 0.79, Series Instant Bond, Base Type Heptane-Based, Contains Methylene Chloride None, Flash Point (F) 15 Degrees F, Minimum Application Temperature 50 Degrees F, VOC Content Weight 720 g/L, Viscosity 3 cps, Maximum Application Temperature 120 Degrees F, Primary Applications Speeds Cure, Increases Bonding
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI-FOAM Spray Foam Sealant, 20 oz, Cream (P30101)
- LINZER Painters Tape 2 in, 3PK (TP BDT 3PK - 2)
- 3M Vinyl Tape, 5.0 Mil, 2"x36 yds., White, PK6 (T967764W6PK)
- 3M Film Tape, Extruded PTFE, Brown, 2In x 5 Yd (5498)
- TITEBOND Activator, Instant Bond Series, Clear, 2 fl oz, Bottle (6311)
- KLEAN-STRIP 16 Oz Goof Off Professional Strength Remover (FG654)
- LOCTITE Primer and Activator, SF 7649 Series, Green, 0.88 fl oz, Aerosol Can (231020)
- 3M Contact Cement, FastBond Spray Activator 1 Series, Neutral, 5 gal, Pail, 2 PK (56533)
- DOW Primer, PR-1204 Series, Red, 102.2 oz, Can (4094513)
- GREAT STUFF PRO Spray Applicator Cleaner, Clear, 12 oz, Aerosol Can (12084890)
- FLEXKRETE Spray Adhesive, FlexPrime Series, Clear, 1 qt, Jug (FKPrimer-QT)
- Titebond Adhesive Primers, Activators and Removers