Shop All Adjustable Wrenches
Titan
Wrench, Adjustable, 4 "
Mfr # 12141
Zoro # G7018282
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan
- MFR # 12141
- Zoro # G7018282
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 4" |
Details
Item | Wrench,Adjustable,4 " |
Description
Wrench,Adjustable,4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1-3/4" x 14-3/4" One-Piece Bushing Tool, 1-1/8" Hex (751717-A)
- ZORO SELECT Scoop, Poly, 60 Ml, Bel Art, PK12 (F36748-0000)
- JOHNSON LEVEL & TOOL Pocket Level, 5 In (500)
- JONES STEPHENS E-Z Stroke Pipe Saw, 8" (S49005)
- TITAN Adjustable Spud Wrench, 16" (216)
- TITAN Spud Wrench Set, 3- pcs. (223)
- TITAN Adjustable Wrench, Heavy Duty, 15" Long, Chrome Plated (215)
- APEX TOOL GROUP WRENCH 24IN ADJ CHROME (AC224VS)
- WILLIAMS Williams Flare Nut Wrench Set (JHWWS-14)
- CHANNELLOCK WRENCH ADJUSTABLE 12" BLACK PHOS (CL812NW)
- MAXPOWER Wrench, Adjustable, Chrome, 6" (211)
- Titan Adjustable Wrenches