Shop All Bit Sockets
Titan
Torx Bit Socket, 3/8" Drive, T50, Chrome
Mfr # 68950
Zoro # G7062498
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Torx Bit
- SAE or Metric Torx(R)
- Finish Chrome
- Category Type Socket Bits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan
- MFR # 68950
- Zoro # G7062498
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Size | T50 |
Details
Socket Type | Torx Bit |
SAE or Metric | Torx(R) |
Item | Torx Bit Socket |
Finish | Chrome |
Category Type | Socket Bits |
Description
Torx Bit Socket, 3/8 In. Drive, T50, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Flr Mnt Seismic and Wind Vibration Isltr, Spring Color: Brown (5XR70)
- KIPP Locking Pin With Flat Head, With Folding Latch, D1=8 L=50, Steel (K0776.08050)
- WESTWARD 1/4 in Drive, 5/32" Hex SAE Socket, 6 Points (53YP74)
- DEWALT ALKALINE CROSS SPOT COMBO LINE LASER (DW0822CG)
- TITAN Torx Bit Socket, 3/8" Drive, T40, Chrome (68940)
- TITAN Hex Bit Socket, 1/4" Drive, 3mm, Chrome (15603)
- TITAN SKT HEX BIT 1/2" DR 17MM (TL15617)
- TITAN Hex Bit Socket, 1/4" Drive, 4mm, Chrome (15604)
- TITAN Hex Bit Socket, 1/2" Drive, 11mm, Chrome (15611)
- TITAN Hex Bit Socket, 1/2" Drive, 7/8", Chrome (15668)
- TEKTON 1/2 Inch Drive x E16 External Star Socket (SHD22416)
- Titan Sockets & Ratchets