Shop All Bit Sockets
Titan
Torx Bit Socket, 1/4" Drive, T27, Chrome
Mfr # 66927
Zoro # G7062540
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric Torx(R)
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 66927
- Zoro # G7062540
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4" |
Size | T27 |
Details
SAE or Metric | Torx(R) |
Item | Torx Bit Socket |
Finish | Chrome |
Description
Torx Bit Socket, 1/4 In. Drive, T27, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x24in.L (EM25024)
- J.W. WINCO WN300-KT-63-5/16X18-12-SW Adjustable Lever Steel (5T12F34K)
- WHEELER-REX IPS Fitting Saver, 1 in, Schedule 40 (19100)
- MILWAUKEE TOOL 3-Piece 1000V Insulated Screwdriver Set w/ Square Drive (48-22-2203)
- TITAN SKT HEX BIT 1/2" DR 22MM (TL15622)
- TITAN Torx Bit Socket, 3/8" Drive, T40, Chrome (68940)
- TITAN Tamper Proof Torx Bit Socket, 1/4" Dr, T27 (66827)
- TITAN Hex Bit Socket, 1/2" Drive, 12mm, Chrome, 15 (TIT15612)
- TITAN SKT HEX BIT 1/2" DR 15/16" (TL15669)
- TITAN HEX BIT SKT 7/32 X 3/8 DR (TL15657)
- WESTWARD 1/2 in Drive Tamper Resistant Torx(R) Socket Bit SAE T40 Tip, 2 1/4 in L (54TN61)
- Titan Sockets & Ratchets