Shop All Spray Gun Accessories
Titan
Titan HVLP Power Cart
Mfr # 0524000
Zoro # G3881285
product price: $1,468.99
/ea
Free Shipping & Returns
$1,468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.5 gal
- For Use With SD-CT
- Includes 2.5 gal Pressure Pot, Cart, Hose Wrap
- Material Aluminum and Plastic
- Accessory Type Capspray Cart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 0524000
- Zoro # G3881285
- UPC # 024964179435
- Country of Origin United States
- Category Spray Gun Accessories
Dimensions
Size | 2.5 gal |
Details
Item | Capspray Cart |
For Use With | SD-CT |
Includes | 2.5 gal Pressure Pot, Cart, Hose Wrap |
Material | Aluminum and Plastic |
Accessory Type | Capspray Cart |
Description
Capspray Cart, Polymer/Steel, Size 2.5 gal, For Use With Titan Capspray HVLP, Includes 2.5 gal Pressure Pot, Cart, Hose Wrap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPLI-COLOR Rocker Guard, Black, 14.5 oz (ERGA10100)
- SEM PRODUCTS BLK HIGH BUILD PRIMER AEROSOL (SE42003)
- NEWSTRIPE Traffic Striping Paint, 5 gal., Handicap Blue, Water -Based (10002070)
- PROFORM PAINT BRUSH 1.5""LNG HNDL (E1.5AS)
- TITAN SPRAY GUN FILTER 2PK (89958)
- TITAN Spry Tip Fine Titan Sc-6 (671-212)
- TITAN SC-6+ Synergy Fine Finish Tip (671-308)
- TITAN Finish Nozzle Fine Prpl (671-312)
- TITAN TR1 HEA High Efficiency Tip (330-413)
- TITAN Piston Lube 8Oz (314-480)
- 3M Spray Gun Cup Lid, S9 Type, Plastic (26016)
- Titan Paint Spray Guns