Shop All Bit Sockets
Titan
Tamper Proof Torx Bit Socket, 1/4" Dr, T27
Mfr # 66827
Zoro # G7062163
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Tamper Proof Torx Bit
- SAE or Metric Torx(R)
- Size T27
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan
- MFR # 66827
- Zoro # G7062163
- UPC # 00802090154270
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4" |
Size | T27 |
Details
Socket Type | Tamper Proof Torx Bit |
SAE or Metric | Torx(R) |
Item | Socket |
Finish | Chrome |
Category Type | Socket Bits |
Description
Tamper Proof Torx Bit Socket,1/4 In. Dr,T27
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 17/32 in. X 1 in. 12,000-Series Annular Cutter (12117)
- GREENLEE 8 3/4 in High Leverage Diagonal Cutting Plier Flush Cut Uninsulated (0251-08M)
- HAIMER Shrink Chuck, 50mm Hole Dia., BT40 (40.640.06)
- BONDHUS Hex Wrench, 3/32", T-Handle, Cushioned G (BND13305)
- TITAN Hex Bit Socket, 1/4" Drive, 4mm, Chrome (15604)
- TITAN Hex Bit Socket, 3/8" Drive, 6mm, Chrome (15606)
- TITAN SOCKET HEX BIT 3/8" DR 6MM (TL15606)
- TITAN Hex Bit Socket, 1/4" Drive, 5.5mm, Chrome (15601)
- TITAN Hex Bit Socket, 3/8" Drive, 9mm (15609)
- TITAN SKT HEX BIT 1/2" DR 7/8" (TL15668)
- WESTWARD 3/8 in Drive Pozidriv(R) Socket Bit SAE #2 Tip, 1 13/16 in L (54TN70)
- Titan Bit Sockets