Shop All Step Drill Bits
Titan
Step Drill Bit, 13 Sizes, 1/8"-1/2"
Mfr # 16501
Zoro # G7018912
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Titanium
- Number of Pieces 1
- Size Range 1/8" to 1/2"
- Number of Hole Sizes 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan
- MFR # 16501
- Zoro # G7018912
- UPC # 00802090165016
- Country of Origin China
- Category Step Drill Bits
Dimensions
Size Range | 1/8" to 1/2" |
Number of Hole Sizes | 13 |
Details
Material | High Speed Steel |
Finish | Titanium |
Number of Pieces | 1 |
Item | Step Drill Bit,13 Sizes,1/8"-1/2" |
Description
Step Drill Bit,13 Sizes,1/8 In.-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Insulated Precision Tweezers, Bent Tip (92 37 64)
- MASTERCUT TOOL 1/8x1x1/8x3 2FL Square Long Endmill (204-206)
- SUPERCUT 78-inch x 0.25-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (430431)
- MARSHALLTOWN TAPING KNIFE 8"" SS (SSTK8)
- TITAN STEP DRILL SET 3 PC (TL16503)
- TITAN Titanium Step Drill Bit, 1/4", 3/4" (TIT16504)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #2 3/16 - 1/2" (48-89-9242)
- UNIBOR 1/8in-1/2in Multicut Step Drill, 3-Flat Shank (06X1E)
- DIABLO Impact Step Drill Bit (12 Steps), 3/8"- (DSD0875S12)
- CLEVELAND Step Drill (C20302)
- K-TOOL INTERNATIONAL Step Drill Bit, 1/8"-1/2" (KTI71235)
- Titan Drill Bits