Shop All Two Way Radio Accessories
Titan
Speaker Microphone, For Vertex Radios
Mfr # JD-700X-VX246
Zoro # G4822049
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Remote
- Includes 3.5mm Audio Jack, Adjustable Spring Clip, Volume Control
- For Use With Vertex Radios
- Push To Talk Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # JD-700X-VX246
- Zoro # G4822049
- UPC # 844199096600
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 2 3/4 in |
Width (In.) | 1 in |
Height (In.) | 3 in |
Earpiece Jack Size | 3.5 mm |
Details
Material | Plastic |
Item | Speaker Microphone |
Type | Remote |
Includes | 3.5mm Audio Jack, Adjustable Spring Clip, Volume Control |
For Use With | Vertex Radios |
Push To Talk | Yes |
Compatible Radio Manufacturer Model Number | MH360S, MH37A4B, MH450S, MH45B4B, VX130, VX160, VX180, VX210, VX231, VX350, VX351, VX354, VX410, VX420, VX427, VX454 |
Compatible Radio Brand | Vertex Standard |
Radio Connector Type | 1-Pin |
Keypad Included | No |
Compatible Radio Series | VX-110, VX-130, VX-131, VX-132, VX-150, VX-151, VX-152, VX-160, VX-168, VX-170, VX-177, VX-180, VX-210, VX-228, VX-230, VX-231, VX-298, VX-300, VX-350, VX-351, VX-354, VX-400, VX-410, VX-414, VX-417, VX-418, VX-420, VX-424, VX-427, VX-428, VX-429, VX-450, VX-454 |
Compatible Radio Type | Handheld |
Noise Prevention | Noise Cancelling |
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Vertex Standard, Compatible Radio Series VX-110, VX-130, VX-131, VX-132, VX-150, VX-151, VX-152, VX-160, VX-168, VX-170, VX-177, VX-180, VX-210, VX-228, VX-230, VX-231, VX-298, VX-300, VX-350, VX-351, VX-354, VX-400, VX-410, VX-414, VX-417, VX-418, VX-420, VX-424, VX-427, VX-428, VX-429, VX-450, VX-454
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY ENER 6PK 2032 Batteries (2032BP-6)
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-AC195333-4530)
- VITEK Wall Mount, Aluminum, Ivory, 6 7/64 in L (VT-TWMT-3)
- DETEX Battery Exit Alarm Flush W/Power (EAX-2500FK GRAY)
- TITAN Replacement Belt Clip, For Talkman T2 (IDCL-VOCMULTI)
- TITAN Headset, Over The Head Style, Over Ear (IDHS-VOCSC)
- TITAN Headset, Over the Ear, One Ear, Black (IDECHS-VOCSC)
- TITAN Speaker Microphone, 1 in. W x 3 in. H (JD-7003)
- TITAN Battery Pack, Fits Motorola, 7.4V, 2000mAh (CH-4025)
- TITAN Ear Loop Earpiece, Two Pin Connector, Blk (JD-V1603)
- MOTOROLA Leather Case (PMLN8304)
- Titan Two Way Radios & Accessories