Shop All Two Way Radio Accessories
Titan
Speaker Microphone, 1 in. W x 3 in. H
Mfr # JD-7003
Zoro # G4823360
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Includes 3.5mm Audio Jack, Adjustable Spring Clip, Volume Control
- Type Remote
- For Use With 2-Pin Radios
- Push To Talk Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan
- MFR # JD-7003
- Zoro # G4823360
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 2 3/4 in |
Height (In.) | 3 in |
Width (In.) | 1 in |
Earpiece Jack Size | 3.5 mm |
Details
Item | Speaker Microphone |
Material | Plastic |
Includes | 3.5mm Audio Jack, Adjustable Spring Clip, Volume Control |
Type | Remote |
For Use With | 2-Pin Radios |
Push To Talk | Yes |
Compatible Radio Series | CP150, CP200, CP200d, CT, GP, LTS 2000, Mag One BPR40, P080, P110, P1125, PRO2150, PRO3150, SP50 |
Compatible Radio Type | Handheld |
Noise Prevention | Noise Cancelling |
Compatible Radio Manufacturer Model Number | BPR40, CP150, CP200, CP88, CT150, CT250, CT450, CT450LS, GP300, GP308, LTS2000, Mag one, P080, P110, P1125, P1225LS, P2000, PR40, PRO2150, SP50 |
Radio Connector Type | 2-Pin |
Compatible Radio Brand | Motorola |
Keypad Included | No |
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series CP150, CP200, CP200d, CT, GP, LTS 2000, Mag One BPR40, P080, P110, P1125, PRO2150, PRO3150, SP50, Compatible Radio Manufacturer Model Number BPR40, CP150, CP200, CP88, CT150, CT250, CT450, CT450LS, GP300, GP308, LTS2000, Mag one, P080, P110, P1125, P1225LS, P2000, PR40, PRO2150, SP50, Compatible Radio Grainger Model Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Adjustable Pipe 18-24" (CMS018024)
- ILC Replacement for Cameron Sino Cs-blm900mx Battery (CS-BLM900MX)
- OTTERBOX Defender Pro Case For Google Pixel 8 , Black (77-94196)
- ILC Replacement for Midland Batt3r Battery (BATT3R)
- TITAN Speaker Microphone, For Vertex Radios (JD-700X-VX246)
- TITAN Battery Pack, Fits Motorola, 7.4V, 2000mAh (CH-4025)
- TITAN Replacement Belt Clip, For Talkman T2 (IDCL-VOCMULTI)
- TITAN Headset, Over the Ear, One Ear, Black (IDECHS-VOCSC)
- TITAN Headset, Over The Head Style, Over Ear (IDHS-VOCSC)
- TITAN Ear Loop Earpiece, Two Pin Connector, Blk (JD-V1603)
- EARPHONE CONNECTION Tie Clip Microphone, Black (EP603)
- Titan Two Way Radios & Accessories