Shop All Locking Pliers
Titan
Small Hose Grip Pliers, 11"
Mfr # 60775
Zoro # G7018249
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 60775
- Zoro # G7018249
- UPC # 00802090607752
- Country of Origin India
- Category Locking Pliers
Dimensions
Overall Length | 11" |
Details
Item | Small Hose Grip Pliers,11" |
Description
Small Hose Grip Pliers,11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/8"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X1/8)
- MASTERCUT TOOL 3/16x5/8x3/16x2 3FL Square Endmill, PowerA (210-222-1)
- AMERICAN BUILT PRO Dirt Rider Tool Sled, Polyethylene, Gray, 29 in W x 14 in D x 3-1/2 in H (T1075-DR P1)
- LENOX Band Saw Blade, 11 ft. 6" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (87899CLB113505)
- TITAN Locking Pliers, Extra Long, 90 deg., 15" (60764)
- TITAN Locking Pliers, Extra Long, 45 deg., 15" (60763)
- TITAN Tubing Bender Pliers, 3/16-3/8" (11488)
- TITAN Hose Grip Pliers, Medium, 11" (60777)
- TITAN Locking Pliers, XL, Straight Nose, 15" (60762)
- TITAN Rebuild Kit, for 11087 36 Tooth (11082)
- TEKTON 10 in Indexing Round Jaw Locking Plier (PLK20010)
- Titan Pliers