Shop All Automotive Wires, Harnesses & Pigtails
Titan
Shoulder Harness, For Vocollect Line
Mfr # IDHAR-VOC
Zoro # G0198688
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Equivalent to HL-700-1
- For Use With Vocollect Line
- Includes Clip
- Color Black
- Compatible with Manufacturer Model Number HL-700-1, T2, T2X, T5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # IDHAR-VOC
- Zoro # G0198688
- Country of Origin China
- Category Automotive Wires, Harnesses & Pigtails
Details
Item | Shoulder Harness |
Features | Equivalent to HL-700-1 |
For Use With | Vocollect Line |
Includes | Clip |
Color | Black |
Compatible with Manufacturer Model Number | HL-700-1, T2, T2X, T5 |
Product Type | Shoulder Harness |
Material | Plastic |
Compatible Manufacturer Part Number | HL-700-1, T2, T2X, T5 |
Compatible Manufacturer Model Number | HL-700-1, T2, T2X, T5 |
For Use with Mfr. Model Number | HL-700-1, T2, T2X, T5 |
For Use With Mfr. Model Number | HL-700-1, T2, T2X, T5 |
Description
Shoulder Harness, For Use With Vocollect Line, Product Type Shoulder Harness, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number HL-700-1, T2, T2X, T5, Material Plastic, Color Black, Features Equivalent to HL-700-1, Includes Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYDEN Transmission Oil Cooler, 689 (689)
- VELVAC Paddle Seat Valve 3/16 Barb (032201)
- LISLE RING COMPRESSOR 2-1/8"- 5" (LI19500)
- GATES Regular Locking Fuel Cap, 31775 (31775)
- STINGER ELECTRONICS 17'RCA, 4CH, SHIELD.TWISTED PR, 6000 SERIES (SI6417)
- ACDELCO RETAINERSPLG WIRE (12132228)
- CCI Wire Primary Black 100Ft 14Ga (55667123)
- POWEROPTIX C360 Wire Plug 3 Prong Standard (101-004513)
- ZEROSTART Weatherproof Power Cord - 120V 15A, With Indicator Light System, 6' 1.8M Long Kit (3600049)
- STINGER ELECTRONICS COUPLER, JOINS 4GA WIRE (SPT5211)
- REMINGTON INDUSTRIES 18 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Brown, 0.045" Diameter, 60 Volts (18STRBROGXL500)
- Titan Automotive Wires, Harnesses & Pigtails