Shop All Screwdriver Sets
Titan
Screwdriver Set, w/Mini Parts Tray, 42pcs.
Mfr # 17242
Zoro # G7048662
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 42
- Features Magnetic Tips Hold Screws Securely For Confined Areas, Handle Holes to Hang For Storage, Mini Magnetic Parts Tray
- Material Chrome Vanadium
- Bit Style Slotted, Phillips, Star, Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan
- MFR # 17242
- Zoro # G7048662
- UPC # 00794777658761
- Country of Origin China
- Category Screwdriver Sets
Details
Item | Screwdriver Set with Mini Parts Tray |
Number of Pieces | 42 |
Features | Magnetic Tips Hold Screws Securely For Confined Areas, Handle Holes to Hang For Storage, Mini Magnetic Parts Tray |
Material | Chrome Vanadium |
Bit Style | Slotted, Phillips, Star, Square |
Description
Screwdriver Set W/Mini Parts Tray 42PCS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 4 in x 4 in Drywall Repair Patch 10Pack, 10PK (TP04740)
- MITUTOYO Micrometer, Inside, Head/0.01mm (137-011)
- MORSE Hole Cutter, Metal, Saw Diameter 5/8 in. (CTD10)
- GEARWRENCH 3/8" Drive 6 Point 11" Magnetic Swivel Spark Plug Socket 5/8" (3929D)
- TITAN Extra Long Ratcheting Screwdriver, 18" (12218)
- TITAN Screwdriver, 6-in-1 (32965)
- TITAN Screwdriver Set, 8 pcs. (17208)
- TITAN Ratcheting Precision Screwdriver, 26 pcs. (16092)
- TITAN TRIM TOOL SET 7 PC MINI (TL15068)
- TOLSEN 2pc Screwdriver Set Cr-V, Chrome Plated, Satin Finish, Magnetic Tip (20182)
- HOLEX 1/4 inch Drive 6 Point Deep Socket Set, 11 Pieces (U63102 6PT)
- Titan Screwdriver Sets