Shop All Screwdriver Sets
Titan
Screwdriver, 6-in-1
Mfr # 32965
Zoro # G7050692
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size #1, #2, 1/4", 3/16", 5/16"
- Number of Pieces 6
- SAE or Metric SAE
- Includes (2) Phillips: #1, #2; (2) Slotted: 1/4", 3/16"; (2) Slotted Screwdriver Tips: 1/4", 5/16"
- Handle Type Soft Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 32965
- Zoro # G7050692
- Country of Origin China
- Category Screwdriver Sets
Dimensions
Tip Size | #1, #2, 1/4", 3/16", 5/16" |
Details
Item | Screwdriver 6-in-1 |
Number of Pieces | 6 |
SAE or Metric | SAE |
Includes | (2) Phillips: #1, #2; (2) Slotted: 1/4", 3/16"; (2) Slotted Screwdriver Tips: 1/4", 5/16" |
Handle Type | Soft Grip |
Bit Style | Phillips, Slotted |
Description
Screwdriver 6-in-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Vise Grip VG2077704 5 Pieces Locking Pliers Set in A Canvas Tool Tote Bag (VG2077704)
- COILHOSE PNEUMATICS Premium Safety Blow Gun (CO 600P-S)
- MILWAUKEE TOOL M12 FUEL 1/4 in. High Speed Ratchet (Tool Only) (2566-20)
- RIDGID Jaw, Assy 1807 3/4" Compact (22968)
- TITAN TRIM TOOL SET 7 PC MINI (TL15068)
- TITAN Screwdriver Set, w/Mini Parts Tray, 42pcs. (17242)
- TITAN Extra Long Ratcheting Screwdriver, 18" (12218)
- TITAN Screwdriver Set, 8 pcs. (17208)
- TITAN Ratcheting Precision Screwdriver, 26 pcs. (16092)
- KLEIN TOOLS Precision Screwdriver Set, Slotted, and Phillips 4-Piece (85615)
- GEARWRENCH 6 Pc. Phillips?/Slotted Dual Material Screwdriver Set (80050H)
- Titan Screwdrivers and Nutdrivers