Shop All Putty & Joint Knives, Spatulas, Scrapers
Titan
Scraper, Stainless Steel, 1-1/4"
Mfr # 11500
Zoro # G7033140
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1-1/4"
- Blade Material Stainless steel
- Overall Length 9-1/8"
- Includes Handle
- Features Metal capped handle for strength and durability;TPRhandle for maximum grip;Lifetime warranty.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 11500
- Zoro # G7033140
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1-1/4" |
Overall Length | 9-1/8" |
Details
Blade Material | Stainless steel |
Includes | Handle |
Features | Metal capped handle for strength and durability;TPRhandle for maximum grip;Lifetime warranty. |
Number of Pieces | 1 |
Handle Material | TPR |
Item | Stainless Steel Scraper 1-1/4" |
Description
Stainless Steel Scraper 1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP ER-40 3/8" Spring Collet (3900-5276)
- MORSE Hole Cutter, Metal, Saw Diameter 3in. (CTD48)
- AMPCO SAFETY TOOLS Nonsparking Sledge, 10 lb, 33In, Fiberglass (H-72FG)
- GREY PNEUMATIC 3/8" Drive, 1/2" SAE Socket, 6 Points (81016D)
- TITAN Multi-Purpose Razor Scraper Set, 2 pcs. (17002)
- TITAN Razor Blade Scraper, Single Edge (12030)
- TITAN Ergonomic Handle Scraper Set, 3 pcs. (17000)
- TITAN Offset Rigid Scraper, 1-1/4" (11508)
- WARNER Putty Knife, Stiff, SS, 1-1/2" (10747)
- HYDE Economy Series 0 Putty Knife Assortment, 112, 3, 6 in W Blade, Polypropylene Blade (5610)
- KRAFT TOOL Floor/Form Scraper, 14 (GG014)
- Titan Drywall and Plastering Tools