Shop All Putty & Joint Knives, Spatulas, Scrapers
Titan
Scraper, Stainless, CDisplay, 1/4", 6 pcs.
Mfr # 11500-6
Zoro # G7049837
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1/4"
- Blade Material Stainless Steel
- Overall Length 9-1/8"
- Includes Handle
- Features Metal capped handle for strength and durability;TPR handles for maximum grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Titan
- MFR # 11500-6
- Zoro # G7049837
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1/4" |
Overall Length | 9-1/8" |
Details
Blade Material | Stainless Steel |
Includes | Handle |
Features | Metal capped handle for strength and durability;TPR handles for maximum grip |
Number of Pieces | 6 |
Handle Material | TPR |
Item | Cntr Display 1/4" Stainless Scraper,6PCS |
Description
Cntr Display 1/4 In. Stainless Scraper,6PCS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 353 Ledge-It Try & Mitre Square w/Stainless Steel Blade 8" (353-08)
- MARTIN TOOLS SPROCKET & GEAR HAMMER UTILITY PICK WD (MT164G)
- BLACK & DECKER Brushes (2 Pack) (761819-00)
- MASTER APPLIANCE Heating Element 750 Deg F 220V (HAS-016K)
- TITAN Scraper, Stainless Steel, 1-1/4" (11500)
- TITAN Multi-Purpose Razor Scraper Set, 2 pcs. (17002)
- TITAN Razor Blade Scraper, Single Edge (12030)
- TITAN Offset Rigid Scraper, 1-1/4" (11508)
- TITAN Ergonomic Handle Scraper Set, 3 pcs. (17000)
- ALLWAY 2" X-Series Flexible Putty Knife, Nylon Handle (X2F)
- HYDE SPREADER 3IN V-NOTCH (05532)
- Titan Putty & Joint Knives, Spatulas, Scrapers