Shop All Motor Run Capacitors
Titan
Run Capacitor 35+5 MFD 440/370-Volt Oval
Mfr # TOCFD355
Zoro # G009991740
product price: $24.89
/ea
$24.89
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
- Brand Titan
- MFR # TOCFD355
- Zoro # G009991740
- UPC # 840899103709
- Country of Origin United States
- Category Motor Run Capacitors
Description
When you need a motor run capacitor that delivers the extended life your customers demand and the value you desire, you know itTMs time to go Pro. TITAN pro Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%. Built to the toughest international compliance standards for AC motor run capacitors.60,000 hours operational lifeBuilt to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC100% electrical testingHeavy-edged metalized polypropylene film is used for the dielectric
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
- TRITAN Min Ball Bearing, SS, 1.25In Bore Dia (SSR20 2RS FM222)
- D&D Timing Belt, H, 1 x 23in PL, T46 (230H100)
- BESTORQ Cogged Belt, 111 in Outside Length, 21/32 in Top Width, 1 Ribs (BX108)
- MAXIM Hyd Cylinder, 4 In Bore, 10 In Stroke (218-361)
- TITAN Run Capacitor 30 MFD 440/370-Volt Oval (TOCF30)
- TITAN PRO Motor Dual Run Cap, 25/10 MFD, 370-440V (TOCFD2510)
- DAYTON Motor Dual Run Cap, 25/5 MFD, 370V, Round (2MEE7)
- DIVERSITECH Motor Run Capacitor, 440V, Round (45200R)
- TITAN PRO Motor Dual Run Cap, 35/7.5 MFD, 370-440V (TOCFD3575)
- PACKARD Titan Pro Run Capacitor 45 MFD 440/370-Volt Round (TRCF45)
- DAYTON Run Capacitor, 17.5 MFD, 370V, Oval (2MDW1)
- Titan Motor Run Capacitors