Shop All Motor Run Capacitors
Titan
Run Capacitor 30+5 MFD 440/370-Volt Oval
Mfr # TOCFD305
Zoro # G909990836
product price: $18.79
/ea
$18.79
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
- Brand Titan
- MFR # TOCFD305
- Zoro # G909990836
- UPC # 840899103679
- Country of Origin United States
- Category Motor Run Capacitors
Description
When you need a motor run capacitor that delivers the extended life your customers demand and the value you desire, you know itTMs time to go Pro. TITAN pro Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%. Built to the toughest international compliance standards for AC motor run capacitors.60,000 hours operational lifeBuilt to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC100% electrical testingHeavy-edged metalized polypropylene film is used for the dielectric
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
- MAIN FILTER Hydraulic Filter, replaces KAYDON KM60188, Return Line, 25 micron, Outside-In (MF0062674)
- BALDOR-RELIANCE Motor, 5HP, 1725rpm, 1PH, 60Hz, 184T, TEFC, 5 HP, 184T Frame (L3612TM)
- DAYTON BX34 Cogged V-Belt, 37" Outside Length, 21/32" Top Width, 1 Ribs (3GWZ9)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH57093V, Pressure Line, 25 micron, Outside-In (MF0058400)
- TITAN Run Capacitor 35+5 MFD 440/370-Volt Oval (TOCFD355)
- TITAN PRO Motor Run Capacitor, 15 MFD, 3-1/16 In. H (TRCF15)
- DAYTON Motor Dual Run Cap, 60/7.5 MFD, 440V, Round (2MEK7)
- DAYTON Motor Dual Run Cap, 45/10 MFD, 370V, Oval (12N963)
- DAYTON Run Capacitor, 20 MFD, 440V, Round (2MEH1)
- DIVERSITECH Motor Run Capacitor, 370V, Round (37350R)
- GLOBAL Motor Run Capacitor, 2.5-67.5MFD, 370/440V (Turbo 200)
- Titan Motor Capacitors