Shop All Motor Run Capacitors
Titan
Run Capacitor 25 MFD 440/370-Volt Oval
Mfr # TOCF25
Zoro # G009990798
product price: $14.15
/ea
$14.15
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
- Brand Titan
- MFR # TOCF25
- Zoro # G009990798
- UPC # 840899103488
- Country of Origin United States
- Category Motor Run Capacitors
Description
When you need a motor run capacitor that delivers the extended life your customers demand and the value you desire, you know itTMs time to go PRO. TITANpro Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%. Built to the toughest international compliance standards for AC motor run capacitors.60,000 hours operational lifeBuilt to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC100% electrical testingHeavy-edged metalized polypropylene film is used for the dielectric
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
- INTERSTATE PNEUMATICS ASME Brass Safety Valve w/pull Ring 1/4 Inch MPT 165 PSI (V165-4)
- CENTURY Motor, PSC, 1/10 HP, 1075 RPM, 230V, 42Y, OAO (9711)
- QUINCY COMPRESSOR Quincy QGS 7.5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor Triv/3/60 (QGS 7.5 TM - 3)
- BESTORQ Aftermarket Bunton 634010 (Deck 48") Walk Behind Mower Replacement Belt, B108LG (B108LG)
- TITAN Run Capacitor 35+5 MFD 440/370-Volt Oval (TOCFD355)
- TITAN HD Oval Motor Dual Run Capacitor, 440-370VAC (POCFD3575A)
- TITAN HD Motor Dual Run Cap, 45/7.5 MFD, 440V, Round (PRCFD4575A)
- INTERSTATE PNEUMATICS 10MFD +/-5% 50Hz/60Hz AC 250V Cylinder Motor Running Capacitor (CBB60) (CMC7001)
- DAYTON Run Capacitor, 55 MFD, 370V, Round (4UHC3)
- TITAN PRO Round Motor Run Capacitor, 440-370VAC (TRCF100)
- TITAN PRO Motor Run Capacitor, 50 MFD, 3-7/16" H (TOCF50)
- Titan Motor Run Capacitors