Shop All Putty & Joint Knives, Spatulas, Scrapers
Titan
Razor Blade Scraper, Single Edge
Mfr # 12030
Zoro # G7059987
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes One Extra Heavy Duty Blade,Handle
- Features Comfort Grip Handle
- Number of Pieces 1
- Handle Material TPR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 12030
- Zoro # G7059987
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Details
Includes | One Extra Heavy Duty Blade,Handle |
Features | Comfort Grip Handle |
Number of Pieces | 1 |
Handle Material | TPR |
Item | Single Edge Razor Blade Scraper |
Description
Single Edge Razor Blade Scraper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1/2, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N132)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/8" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBBR14-7'9)
- S&G TOOL AID RECIP AIR SAW BLADES (5pk) SCROLL3X18T (SG90000)
- DEWALT 18 TPI Portable Band Saw Blade (.025" 3 pack) (DW3989)
- TITAN Multi-Purpose Razor Scraper Set, 2 pcs. (17002)
- TITAN Ergonomic Handle Scraper Set, 3 pcs. (17000)
- TITAN Offset Rigid Scraper, 1-1/4" (11508)
- TITAN Scraper, Stainless Steel, 1-1/4" (11500)
- HYDE 3/4 in. Bs Hcs Flex Putty Knife 02005 (2005)
- HYDE Putty Knife, Flexible, 1-1/4", Carbon Steel (02000)
- HYDE 4 in. Bs Hcs Hh Flex Joint Knife 02570 (2570)
- Titan Drywall and Plastering Tools