Shop All Ratcheting Wrench Sets
Titan
Ratchtng Combo Wrench, - 13mm
Mfr # 12513
Zoro # G7059278
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Combination
- Finish Mirror Polish
- Number of Pieces 1
- Ratcheting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 12513
- Zoro # G7059278
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 13mm |
Details
SAE or Metric | Metric |
Wrench Style | Combination |
Finish | Mirror Polish |
Number of Pieces | 1 |
Ratcheting | Yes |
Flexible Head | No |
Measurement Type | Metric |
Item | Ratchtng Combo Wrench - 13mm |
Description
Ratchtng Combo Wrench - 13mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL™ 7-1/4" Circular Saw, w/Battery (2732-20, 48-11-1880)
- REGAL CUTTING TOOLS 9/16-18 H3 4 Flt. Bottom Hand Tap (008554AS)
- CENTURY DRILL & TOOL Nail Set 2/32 CD (64202)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Alum, 3/8-24", 2" dia. (ACK-024B)
- TITAN Extendable Ratchet (12072)
- TITAN Offset Dual-Head Ratchet, 1/4-/3/8" (12052)
- TITAN Ratcheting Comb Wrench, 7/16" (12604)
- TITAN Ratchet, Extra Long, Quick Release, 1/2" (12046)
- TITAN SAE Jumbo Combo Wrench Set, 6 pcs. (17290)
- TITAN Ratcheting Breaker Bar, 1/2"Dr, 24" (12024)
- SURTEK Combined Ratcheting Wrench Metric Set 7 Pieces (100569)
- Titan Ratcheting Wrench Sets