Shop All Ratcheting Wrench Sets
Titan
Ratcheting Comb Wrench, 14M
Mfr # 12514
Zoro # G7036047
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Combination
- Finish Mirror Polish
- Number of Pieces 1
- Ratcheting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 12514
- Zoro # G7036047
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 14mm |
Details
SAE or Metric | Metric |
Wrench Style | Combination |
Finish | Mirror Polish |
Number of Pieces | 1 |
Ratcheting | Yes |
Flexible Head | No |
Offset | 0 Degrees |
Measurement Type | Metric |
Item | Ratcheting Comb Wrench,14M |
Description
Ratcheting Comb Wrench,14M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 10mm Size (1304)
- STALWART Stalwart 75-HT2015 Household Hand Tools Set; Pink - 15 Piece (75-HT2015)
- BOSCH Router Dust Hood Kit, 2-1/4 In (RA1173AT)
- YELLOW JACKET Ratchet Body for 63331 (63339)
- TITAN Offset Dual-Head Ratchet, 1/4-/3/8" (12052)
- TITAN SAE Jumbo Combo Wrench Set, 6 pcs. (17290)
- TITAN Extendable Ratchet (12072)
- TITAN Ratcheting Comb Wrench, 7/16" (12604)
- TITAN Combo Wrench Set, 11 pcs., 1/4-7/8" (17327)
- TITAN Ratcheting Breaker Bar, 1/2"Dr, 24" (12024)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 12mm (KTI-41612)
- Titan Ratcheting Wrenches & Sets