Shop All Ratcheting Wrench Sets
Titan
Ratcheting Comb Wrench, 1/2"
Mfr # 12605
Zoro # G7027610
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Combination
- Number of Pieces 1
- Ratcheting Yes
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 12605
- Zoro # G7027610
- UPC # 00802090126055
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 1/2" |
Details
SAE or Metric | SAE |
Wrench Style | Combination |
Number of Pieces | 1 |
Ratcheting | Yes |
Measurement Type | SAE |
Item | Ratcheting Comb Wrench,1/2" |
Description
Ratcheting Comb Wrench,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/2-13 Nc (95111)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 5/32 in Tip, 4 13/16 in L (54TM27)
- OTC 3/4 in Drive, 2-9/16" 6 pt SAE Socket, 6 Points (1928)
- MILWAUKEE TOOL M18 REDLITHIUM CP2.0 Battery, 2.0Ah, Compact, 18V, Li-Ion Battery (48-11-1820)
- TITAN Combo Wrench Set, 11 pcs., 8-19mm (17328)
- TITAN Combo Wrench Set, 11 pcs., 1/4-7/8" (17327)
- TITAN Ratcheting Breaker Bar, 1/2"Dr, 24" (12024)
- TITAN Ratcheting Comb Wrench, 7/16" (12604)
- TITAN Offset Dual-Head Ratchet, 1/4-/3/8" (12052)
- TITAN SAE Jumbo Combo Wrench Set, 6 pcs. (17290)
- GEARWRENCH 6 Piece Flare Nut Metric Wrench Set (81906)
- Titan Ratcheting Wrench Sets