Shop All Ratcheting Wrench Sets
Titan
Ratcheting Breaker Bar, 18" 1/2" Drive
Mfr # 12018
Zoro # G7037149
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 1
- Ratcheting Yes
- Measurement Type SAE
- Size 1/2" Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 12018
- Zoro # G7037149
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 1/2" Drive |
Length | 18" |
Details
SAE or Metric | SAE |
Number of Pieces | 1 |
Ratcheting | Yes |
Measurement Type | SAE |
Item | Ratcheting Breaker Bar,18" 1/2" Drive |
Description
Ratcheting Breaker Bar,18 In. 1/2 In. Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Power Bit, SAE, 3-1/2" Bit L (IWAF33PH2)
- TITAN Metric Hex Bit Set, 13 pcs. (16112)
- LENOX Band Saw Blade, 10 ft. L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (81420D2B103050)
- FEIN Splitting Wedge, Single Bit, Brass (63305013002)
- TITAN Extendable Ratchet (12072)
- TITAN Ratcheting Breaker Bar, 1/2"Dr, 24" (12024)
- TITAN Ratchet, Extra Long, Quick Release, 1/2" (12046)
- TITAN SAE Jumbo Combo Wrench Set, 6 pcs. (17290)
- TITAN Offset Dual-Head Ratchet, 1/4-/3/8" (12052)
- TITAN Combo Wrench Set, 11 pcs., 1/4-7/8" (17327)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG BOX WRENCH 3/4" 12PT OFFSET RATCHET (KHROW-24)
- Titan Ratcheting Wrenches & Sets