Shop All Ratcheting Wrench Sets
Titan
Ratchet, ExtraLong, Quick-Release, 3/8" Dr
Mfr # 12045
Zoro # G7045013
product price: $20.09
/ea
$20.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Extra Long
- Number of Pieces 1
- Measurement Type SAE
- Size 3/8" Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Titan
- MFR # 12045
- Zoro # G7045013
- UPC # 00802090120459
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 3/8" Drive |
Details
SAE or Metric | SAE |
Wrench Style | Extra Long |
Number of Pieces | 1 |
Measurement Type | SAE |
Item | Extra Long, Quick-Release Ratchet,3/8"Dr |
Description
Extra Long, Quick-Release Ratchet,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Extended Straight Die Grinder, Extendd, 0.3 HP, 1/4", 1/4" Collet, 23,000 rpm, 0.3 HP (J325AGSE)
- DRILL AMERICA F x6" HSS Aircraft Extension Drill Bit (DWDA/CX6F)
- PACIFIC HANDY CUTTER Utility Blade, Blunt Tip, 2-1/4 in. (BB5379KIT)
- MILWAUKEE TOOL 6 in. Diagonal Cutting Pliers with Comfort Grip (Made in USA) (MT556)
- TITAN Offset Dual-Head Ratchet, 1/4-/3/8" (12052)
- TITAN Extendable Ratchet (12072)
- TITAN Ratcheting Breaker Bar, 1/2"Dr, 24" (12024)
- TITAN Combo Wrench Set, 11 pcs., 1/4-7/8" (17327)
- TITAN Ratchet, Extra Long, Quick Release, 1/2" (12046)
- TITAN Combo Wrench Set, 11 pcs., 8-19mm (17328)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 10mm (KTI-45610)
- Titan Ratcheting Wrench Sets